Beli Laher Gerinda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Vessel Air Micro GrinderDeskripsi:-A soft grip that you do not feel tiredness even if you use this type for a long time.-Rear exhaust type that does not burn grinding powder.-For flat surface polishing and grinding.-Various smooth grinding including removal of cutter mark.-Mirror finish, etc.atribut:
- Hose Intake Port: Rc1/4
- Exhaust: Rear
- Vessel Air Micro GrinderDeskripsi:-Precision motor processing and double bearing suppress core run out.-Core run out precision at high speed realizes smooth and light grinding.-Compact, lightweight and maintains stable performance for a long time.-For precision grinding.-Burring of press punched products.-Cutting, polishing, mirror finishing of molding die.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.16
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Total Length: 151mm
- No. Load Speed: 35000min -1 power
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- York Medium Grinding Wheel (Batu Gerinda)Deskripsi:These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.atribut:
- Bond Type: Vitrified
- Bore (mm): 31.75
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- TEKIRO Bearing Puller (Treker Bearing)Deskripsi:untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- KOBE RED LINE Fag050M Mini GrinderDeskripsi:FAG050m For metal dressing, rust removal, weld preparation and automotive bodywork fabrication in hard to reach areas. Speed regulator. Safety release throttle. Heavy duty disc guard. Side exhaust. Ball bearing construction. Supplied with: 2x A60 (KEN230-0040K), 1x A80 (KEN230-0050K) and 1x A120 (KEN230-0060K) 50mm grinding discs. Disc size: 50 x 4 x 9.6mm (2 x 5/32 x 3/8 Inch). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm*. Sound pressure level: 83dBA. Sound power level: 92dBA. Vibration level: 1.7m/s2. Overall length: 140mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Side
- For use with: Fibre Backed Sandind Disc Quick Change Discs Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Grinding
- Overall Height: 83mm
- Workplace Application: Professional
- Part Number: KBE2702090K
- Size: 50mm
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- Vessel Air Micro GrinderDeskripsi:-Precision motor processing and double bearing suppress core run out.-Core run out precision at high speed realizes smooth and light grinding.-Compact, lightweight and maintains stable performance for a long time.-For precision grinding.-Burring of press punched products.-Cutting, polishing, mirror finishing of molding die.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Total Length: 183mm
- No. Load Speed: 35000min -1 power
- Purpose of Use: For precision grinding. Burring of press punched products. Cutting, polishing, mirror finishing of molding die.
- KOBE RED LINE Fdg180M Straight Die GrinderDeskripsi:FDG180m For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator, safety release throttle, rear exhaust, ball bearing construction for long tool life. Contents: mini die grinder, two collet spanners and instructions. Collet size: 1/4 Inch (6mm). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 158mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 39mm
- Air consumption: 4CFM
- Maximum No Load Speed: 25,000rpm
- Horsepower: 0.30hp
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
- Speed Features: Variable Speed
- Part Number: KBE2702262K
Daftar Harga Laher Gerinda Terbaru November 2026
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| Vessel Air Micro Grinder | Rp5.799.900 |
| Vessel Air Micro Grinder | Rp9.199.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| York Medium Grinding Wheel (Batu Gerinda) | Rp269.900 |
| NTN Tapered Roller Bearing (Laher) | Rp39.900 |
| RYU Angle Grinder (Mesin Gerinda Tangan) | Rp399.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp9.900 |
| KINIK Surface Grinding Wheel (Batu Gerinda) | Rp189.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P103083597-2.jpg)


/P101578446-1.jpg)
/P101004032-1.jpg)
/mvP103115823-17.jpg)
/nvP101002859-3.jpg)
/P102174265-1.jpg)
/P102275207-1.jpg)
/j6P101005690-2.jpg)
/b6P101000402-3.jpg)

/qrP102395963-4.jpg)
/P101518664-2.jpg)
/7sP102052280-5.jpg)



/nrP101002855-2.jpg)
/3vP102396139-20.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)